SPARTEX 879810 LANTHANE 1 5% WL15 GOLD BOX 10 %3 0 X 150 MM
Lanthane 1.5% tungsten electrode wl15 (gold end)
See technical informationSee documentsReferences
Spartex:879810
Rubix:217A2396
EAN:3660338333057
Documents
Product details : SPARTEX 879810 LANTHANE 1 5% WL15 GOLD BOX 10 %3 0 X 150 MM
WL15 1.5% lanthanum tungsten electrodes. Length 150 mm. Case of 10 electrodes.
Technical specifications
Attributes
| Material | lanthanum tungsten |
|---|---|
| Diameter | 3 mm |
Show UNSPSC/ECL@SS
£ 25.57 excl. VAT
/ Each
£ 30.68 incl. VAT
- Usually arrives within 14 working days

