SPARTEX 879844 TRI-COMPOSITE LA15 LILAS BOX 10 %3 2 X 150 MM
Tri composite tungsten electrode m3 / wg la15 (purple end)
See technical informationSee documentsReferences
Spartex:879844
Rubix:217A2457
EAN:3660338333347
Documents
Product details : SPARTEX 879844 TRI-COMPOSITE LA15 LILAS BOX 10 %3 2 X 150 MM
Tri-composite M3 / WG La15 tungsten electrodes. Length 150 mm. Case of 10 electrodes.
Technical specifications
Attributes
| Material | tri-composite tungsten |
|---|---|
| Diameter | 3.2 mm |
Show UNSPSC/ECL@SS
£ 31.30 excl. VAT
/ Each
£ 37.56 incl. VAT
- Usually arrives within 14 working days

