References
Festo:CQ-3/8-15H
Rubix:117A0330
Manufacturer :177707
EAN:4052568038564

Technical specifications
| Material | pom (housing);nbr (seal);pom (releasing ring);high alloy stainless steel (tube retaining claw) |
|---|---|
| Connection 1 | g 3/8 |
Documents
Product details : FESTO 177707 PUSH-IN FITTING CQ-3/8-15H
Push-in fitting CQ-3/8-15H For high flow rates. Nominal size=9,4 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=1, Design structure=Push/pull principle
Technical specifications
Attributes
| Logistic Weight | 9,99 g |
|---|---|
| Material | pom (housing);nbr (seal);pom (releasing ring);high alloy stainless steel (tube retaining claw) |
| Connection 1 | g 3/8 |
| Connection 2 | 15 |
Show UNSPSC/ECL@SS
£ 5.81 excl. VAT
/ Each
£ 6.97 incl. VAT
- Delivery usually within ( 6 ) days