References
Festo:QSM-M5-4-I-R-100
Rubix:116A8250
Manufacturer :132917
EAN:4052568028534

Technical specifications
| Material | nickel-plated brass / pom / nbr / high-alloy stainless steel |
|---|---|
| Connection 1 | male thread m5 |
Documents
Product details : FESTO 132917 PUSH-IN FITTING QSM-M5-4-I-R-100
Push-in fitting QSM-M5-4-I-R-100 male thread with internal Hexagon socket. Size=Mini, Nominal size=2,5 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=100
Technical specifications
Attributes
| Logistic Weight | 2,96 g |
|---|---|
| Material | nickel-plated brass / pom / nbr / high-alloy stainless steel |
| Connection 1 | male thread m5 |
| Profile | mini |
| Connection 2 | tube o.d. 4 mm |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 137.00 excl. VAT
/ 100 pieces
£ 164.40 incl. VAT
- Delivery usually within ( 2 ) days