Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
L-key
GEDORE DTT 42 4 HEX SOCKET 4MM 1669559 DTT42
GEDORE DTT 42 4 HEX SOCKET 4MM 1669559 DTT42
Push-pin socket key t-grip - DTT 42
References
gedore:
DTT 42 4
rubix:
80130345
manufacturer :
1669559
ean:
4010886836163
Technical specifications
Imprint
hex / allen
Imprint size
4 mm
Length
180
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GEDORE DTT 42 4 HEX SOCKET 4MM 1669559 DTT42
Hexagon Allen key 4 mm With 3 hexagons, same size each end T-handle fixed
Strengths
•With 3 hexagons, same size each end
T-handle fixed
Technical specifications
Attributes
Imprint
hex / allen
Imprint size
4 mm
Length
180
mm
Finishing
chromed
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
27.35
excl. VAT
/
Each
£
32.82
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FACOM HEXAGONAL KEY 89.25
ROEBUCK HEX KEY WRENCH BALLPOINT NICKLE PLATED 3MM
WERA 022706 3950PKL HEX KEY 6.0/172 LONG BALLEND STAINLESS
FACOM T27 TORX KEY 89S.27
GEDORE 27MM ALLEN KEY 42 27
FACOM 84TZSA.8 8MM P SHAPED HEX KEY METRIC BALL
STAHLWILLE 10759.A.1/16 OFFSET SCREW DRIVER 50MM
"WERA 022071 950PKL HEX KEY 7/64""/119 LONG BALLEND BLACKLASER"
WERA 024356 967SPKL BO MULTICOLOUR TORX KEY TX27/112 B/END BLACKLASER
FACOM 84TZA.5 5MM P SHAPED HEX KEY METRIC HEX
FACOM 15MM HEX WRENCH 83H.15
ROEBUCK HEX WRENCH SHORT ARM 32MM
ROEBUCK HEX WRENCH LONG ARM 8MM
ROEBUCK BALL HEX WRENCH LONG ARM 6MM
ROEBUCK HEX WRENCH LONG ARM 1/2 INCH