STAHLWILLE 40434044 DOUBLE OPEN ENDED SPANNER 3/4 X 7/8 INCH
Series 10a A/F double open ended spanners
See technical informationSee documentsReferences
Stahlwille:40434044
Rubix:4526873
EAN:4018754019830



Documents
Product details : STAHLWILLE 40434044 DOUBLE OPEN ENDED SPANNER 3/4 X 7/8 INCH
These spanners are extremely sturdy, slim and incredibly light tools which lend themselves well to working in confined spaces and in heavy industry alike. To reduce the likelyhood of breakage, more material is added where the greatest loads are applied, and material is removed from places that are not under as much stress. The plating process prevents 'chrome flake', a common problem found. Firstly the spanners are nickel plated and then chrome plated. This gives the tool it's distinctive 'matte' look, which is intentional and it also makes the spanner much easier to grip in oily environments.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 7x49x231 mm |
|---|---|
| Logistic Weight | 177 g |
| Opening | 3/4x7/8 |
| Length | 235 mm |
| Type | flat wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 14.69 excl. VAT
/ Each
£ 17.63 incl. VAT
- Usually arrives within 14 working days
