KLINGSPOR 295394 QMC400 NON-WOVEN QUICK CHANGE DISC 50MM V FINE PK50
QMC 400 Abrasive Quick change disc
See technical informationReferences
Klingspor:295394
Rubix:416A2996
EAN:4014855123711

Product details : KLINGSPOR 295394 QMC400 NON-WOVEN QUICK CHANGE DISC 50MM V FINE PK50
QMC 400 quick change disc, 50 mm very fine aluminium oxide
Technical specifications
Attributes
| Diameter | 50 mm |
|---|---|
| Grain | 50 |
| Application | metals |
| Type of abrasive | aluminium oxide |
| Backing material | non-woven web |
| Series | qmc 400 |
| Pack quantity | 50 |
Show UNSPSC/ECL@SS
£ 83.33 excl. VAT
/ Each
£ 100.00 incl. VAT
- Usually arrives within 14 working days