KLINGSPOR 295196 QMC412 QUICK CHANGE DISC 50 MM GRIT 36 PK100
QMC 412 Abrasive Quick change disc
See technical informationReferences
Klingspor:295196
Rubix:416A2946
EAN:4014855125692

Product details : KLINGSPOR 295196 QMC412 QUICK CHANGE DISC 50 MM GRIT 36 PK100
QMC 412 quick change disc, 50 mm grit 36
Technical specifications
Attributes
| Diameter | 50 mm |
|---|---|
| Grain | 36 |
| Application | metals |
| Reaming diameter | 6 mm |
| Type of abrasive | aluminium oxide |
| Backing material | qmc 555 backing pad |
| Series | qmc 412 |
| Pack quantity | 100 |
Show UNSPSC/ECL@SS
£ 103.33 excl. VAT
/ Each
£ 124.00 incl. VAT
- Usually arrives within 14 working days