KLINGSPOR 238954 CS411XK SELF-FASTENING CLOTH DISC 125 MM GRIT 80 PK50
CS 411 XK Disc with cloth backing, self-fastening
See technical informationReferences
Klingspor:238954
Rubix:416A2684
EAN:5907560201654

Product details : KLINGSPOR 238954 CS411XK SELF-FASTENING CLOTH DISC 125 MM GRIT 80 PK50
CS 411 XK disc self-fastening, 125 mm grit 80 no hole
Technical specifications
Attributes
| Diameter | 125 mm |
|---|---|
| Grain | 80 |
| Application | metals |
| Type of abrasive | aluminium zirconia |
| Backing material | x-cotton |
| Series | cs 411 xk |
| Pack quantity | 50 |
Show UNSPSC/ECL@SS
£ 66.66 excl. VAT
/ Each
£ 79.99 incl. VAT
- Usually arrives within 14 working days