SPARTEX SLOTTED ROUND HD WOOD SCR A2-50 3.5X12 0096235 12
Half-round slotted wood screws
See technical informationReferences
Spartex:VBTRF3,5X12PFA2-50
Rubix:268A5831
Manufacturer :0096235 12
EAN:4043377018892


Technical specifications
| Threading diameter | 3.5 mm |
|---|---|
| Length | 12 mm |
| Material/finishing | Stainless Steel A2 |
Product details : SPARTEX SLOTTED ROUND HD WOOD SCR A2-50 3.5X12 0096235 12
Slotted round head wood screws A2-50 3,5X12 DIN 96
Technical specifications
Attributes
| Threading diameter | 3.5 mm |
|---|---|
| Length | 12 mm |
| Material/finishing | Stainless Steel A2 |
| Type of imprint | slotted (sl) |
| Standard | DIN 96 |
| Shape of head | semi-round |
| Type of threading | wood |
| Quality Grade | A2-50 |
| Thread surface | partial |
Show UNSPSC/ECL@SS
£ 4.36 excl. VAT
/ 200 pieces
£ 5.23 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
12 mm