Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive discs
Abrasive disc
KLINGSPOR 180X22MM (36 GRIT) CERAMIC AL/OX FIBRE DISC SINGLE
KLINGSPOR 180X22MM (36 GRIT) CERAMIC AL/OX FIBRE DISC SINGLE
Fiber disc FS 966
References
klingspor:
316498
rubix:
80234214
ean:
4014855191802
Technical specifications
Diameter
180
mm
Grain
36
Product details
Technical specifications
Product details : KLINGSPOR 180X22MM (36 GRIT) CERAMIC AL/OX FIBRE DISC SINGLE
Synthetic resin binder. Ceramic corundum grain. Tight powdering. Self-sharpening microcrystals. High aggressiveness throughout service life.
Technical specifications
Attributes
Diameter
180
mm
Grain
36
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.71
excl. VAT
/
Each
£
4.45
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
3M 27742 CUBITRON II FIBRE DISC 987C 178MMX22MM 60+ SLOTTED
3M 61754 FIBRE DISC 581C 125MMX22MM P24
3M 7100288136 3M XTRACT CUBITRON II NET DISC 710W, 120+, 152 MM PK50
3M 64258 XTRACT CUBITRON II FILM DISC 775L 127MM 150+ 500LG PK50
NORTON 66623378363 RAPID PREP BLENDING DISC 50MM MEDIUM PACK 50
NORTON 63642536483 FIBER DISCS F827-125X22#36
3M 64265 XTRACT CUBITRON II FILM DISC 775L 152MM 180+ PK50
HERMES 6210639 VC154 125MM N/H HOOK AND LOOP P320
NORTON 180X22F100NORTONP50F 66623385793
ROEBUCK 6866382 ALUMINIUM OXIDE FIBRE DISC 125 X 22 MM P120 SINGLE
SIA 1950 SIASPEED DISC 150MM 7 HOLE P40 PACK OF 50 8438.1710.0040
MIRKA 5420305032 ABRANET DISC 77MM P320 PACK 50
3M 86714 HOOKIT FILM DISC 375L 150 MM 15 HOLE P800
NORTON 63642565920 MULTIAIR 150MM P180 181HOLES PACK100
FLEXOVIT 66623391670 FIBRE DISC 115X22MM P36 FX170 PACK 25