Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Deburring
(83)
Chamfering and countersinking
(378)
See Countersinking, chamfering, deburring
< Back
Rubix Categories
Machining, Cutting & Drilling
Countersinking, chamfering, deburring
Chamfering and countersinking
Chamfering millers
Chamfering millers
ARMEG ECD16-25 16 - 25MM QUICK-CONE DRILL (L)63 MM
ARMEG ECD16-25 16 - 25MM QUICK-CONE DRILL (L)63 MM
Quick Cone
References
armeg:
ECD16-25
rubix:
234A9455
Technical specifications
Tail
Round
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ARMEG ECD16-25 16 - 25MM QUICK-CONE DRILL (L)63 MM
16 - 25mm Quick-Cone Drill (L)63 mm
Technical specifications
Attributes
Tail
Round
Material
Steel
Total length
63
mm
Body material
Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
32.43
excl. VAT
/
Each
£
38.92
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DORMER G13525.0 COUNTERSINK 25.00 MM 5973352
DOR HSS CSINK 6.0
DORMER G136 HSS STRAIGHT SHANK COUNTERSUNK 90 DEG 8.0MM
DOR HSS CSINK 7.0
DORMER G60016.5 COUNTERSINK 16.50 MM 6381773
ROBERT CHARLES COUNTERSUNK CUTTER 5853 1/2 X 90
DOR HSS CBORE 15.0X6.8
ROEBUCK 854094 HAND COUNTERSINK BEVEL ANGLE 90 DEG
CUTLINE COUNTERSINK CARBIDE 90DEG HDMX D.16.5 MM 863054
DOR HSS C'SINK 63.0
DORMER G12925.0 5973410
DORMER G33850.0 G338 50.00 MM MORSE TAPER 90 DEG COUNTERSIN D 5973327
DOR HSS CBORE 20.0X13.5
DOR HSS CSINK 9.4
DORMER HSS COUNTER SINK 8.0 G1328.0