#N/A
Bevel angle | 90 ° |
---|---|
Diameter | 6 mm |
Number of teeth | 1 |
Logistic Weight | #N/A g |
---|---|
Packaged dimensions (D x W x H) | #N/Ax#N/Ax#N/A mm |
Bevel angle | 90 ° |
Diameter | 6 mm |
Number of teeth | 1 |
Din standard | Standard |
Total length | 45 mm |
Body material | HSS |
Usually arrives within 14 working days