Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Deburring
(82)
Chamfering and countersinking
(378)
See Countersinking, chamfering, deburring
< Back
Rubix Categories
Machining, Cutting & Drilling
Countersinking, chamfering, deburring
Chamfering and countersinking
Chamfering millers
Chamfering millers
DORMER G12925.0 5973410
DORMER G12925.0 5973410
#N/A
References
dormer:
G12925.0
rubix:
376A2339
ean:
7320760149256
Technical specifications
Bevel angle
90
°
Diameter
25
mm
Number of teeth
1
See all Specifications
Product details
Technical specifications
Product details : DORMER G12925.0 5973410
Technical specifications
Attributes
Bevel angle
90
°
Diameter
25
mm
Number of teeth
1
Din standard
Standard
Total length
75
mm
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
60.40
excl. VAT
/
Each
£
72.48
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
DOR HSS CSINK 26.0
DORMER G14225.0 G142 25.00 MM STRAIGHT SHAN90 DEG COUNTERSIN 5973126
DORMER G4008.3 G400 8.30 MM CARBIDE STRAIGHT 90 DEG COUNTERSIN 5979084
DOR HSS CBORE 20.0X13.0
ROBERTCHAR 5890-35.0-90 BSA CSK35.0-90DEG
TITEX E6819TIN-6.3 CORE DRILLS AND COUNTERSINKS HSS 5200268
CUTLINE COUNTERSINK HSS CO5% 90DEG TIN D.16.5 847150
CUTLINE COUNTERSINK HSS CO5% 90DEG D.8.3 863021
CUTLINE COUNTERSINK HSS CO5% 90DEG TIN D.8.3 847146
CUTLINE COUNTERSINKS INEASYCUTIN - HSS CO5 - 90DEG - D.10.4 869741
ROEBUCK 222809 COUNTERSUNK 1/4 INCH HEX DRIVE 12.4MM
DORMER HSS COUNTER SINK 23.0 G14223.0
DORMER HSS COUNTER SINK 8.0 G1328.0
CUTLINE COUNTERSINK CARBIDE 90DEG HDMX D.10.4 MM 863052
DOR HSS TIN CSINK 6.3