Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Deburring
(82)
Chamfering and countersinking
(378)
See Countersinking, chamfering, deburring
< Back
Rubix Categories
Machining, Cutting & Drilling
Countersinking, chamfering, deburring
Chamfering and countersinking
Chamfering millers
Chamfering millers
DORMER G13525.0 COUNTERSINK 25.00 MM 5973352
DORMER G13525.0 COUNTERSINK 25.00 MM 5973352
Chamfering millers Dormer
References
dormer:
G13525.0
rubix:
025681
ean:
7320760108475
Technical specifications
Bevel angle
60
°
Diameter
25
mm
Number of teeth
3
See all Specifications
Product details
Technical specifications
Product details : DORMER G13525.0 COUNTERSINK 25.00 MM 5973352
Technical specifications
Attributes
Bevel angle
60
°
Diameter
25
mm
Number of teeth
3
Din standard
DIN 334 C
Total length
71
mm
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
80.64
excl. VAT
/
Each
£
96.77
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
DORMER G1718.3 COUNTERSINK 8.30 MM 5972706
DORMER G56016.5 COUNTERSINK 16.50 MM 5973341
DORMER COUNTERSINK 90 DEG HSS G142 6.3MM DIA 5MM SHANK
DORMER G17112.4 COUNTERSINK 12.40 MM 5972680
DORMER G1368.3 5973404
DOR HSS CSINK 7.0
CUTLINE COUNTERSINK HSS CO5% 90DEG TIN D.14.4 847149
DOR HSS C'SINK 12.4
DORMER G13825.0 5973066
DOR HSS TINAL CSINK 8.3
CUTLINE FRONT & BACK CHAMFERING 90DEG SOLID CARBIDE HDMX MM 12 863063
DORMER G57012.4 6381763
DOR HSS TINAL CSINK 10.0
DORMER G6008.3 6381769
DOR HSS TIN CSINK 6.3