AVENTICS 1823462016 M5 GALVANIZED STEEL BLANKING PLUG
Blanking screws and connectors
See technical informationSee documentsReferences
Aventics:1823462016
Rubix:272A9757
Manufacturer :1823462016


Technical specifications
| Material | steel |
|---|---|
| Connection 1 | m5 |
| Max. service pressure | 16 bar |
Documents
Product details : AVENTICS 1823462016 M5 GALVANIZED STEEL BLANKING PLUG
Closure screw, flat gasket
Closure screw
Technical specifications
Attributes
| Material | steel |
|---|---|
| Connection 1 | m5 |
| Max. service pressure | 16 bar |
| Profile | blanking screw, gasket (series fpt-s-rbi, m5) |
| Min. temperature | -20 °C |
| Max. temperature | 80 °C |
| Type of threading | metric |
| Min. service pressure | 0 bar |
Show UNSPSC/ECL@SS
£ 1.19 excl. VAT
/ Each
£ 1.43 incl. VAT
- Usually arrives within 14 working days