467BR.12 RAPID RATCHET COMBINATION SPANNER 12MM


Quick-ratchet combination wrench

References
facom:467BR.12
rubix:2585571
ean:3662424065002
brand logo
brand logo
Technical specifications
Opening12
Length171 mm
See all Specifications

Product details : 467BR.12 RAPID RATCHET COMBINATION SPANNER 12MM


Ratchet mechanism on both sides: Work faster. Fork with ratchet mechanism: ratchet effect if the fork is fully engaged and approach phase if engaged halfway. Versatility.
Drawbead on the eye. No shifting on the nuts, optimal security.
Compact ratchet mechanism, reversible by lever. Better accessibility.
Recovery angle at 5° (6° for the 8 mm dimension). Improved productivity.
Eye and fork inclined at 15°.
Metric dimensions: 8 to 19 mm.
Finish: Satin chrome-plated.

Technical specifications


Attributes
Opening12
Length171 mm
Weight69 g
FinishingSatin/Chrome
TypeCombination Wrench
Show UNSPSC/ECL@SS
£ 24.22 excl. VAT
/ Each
£ 29.06 incl. VAT
  • Usually arrives within 14 working days