References
Facom:59.22X24
Rubix:1235094
EAN:3148511139301



Product details : FACOM RING WRENCH 59.22X24
59 - Metric straight polygon wrenches
- Straight polygon wrenches: The slender heads and short handle allows working in confined mechanical assemblies.
- 12-sided with OGV® profile for powerful tightening while protecting the nut.
- Metric dimensions: from 6 to 32 mm.
- Finish: Satin chrome-plated.
- Straight polygon wrenches: The slender heads and short handle allows working in confined mechanical assemblies.
- 12-sided with OGV® profile for powerful tightening while protecting the nut.
- Metric dimensions: from 6 to 32 mm.
- Finish: Satin chrome-plated.
Technical specifications
Attributes
| Logistic Weight | 224 g |
|---|---|
| Packaged dimensions (D x W x H) | 13x35x255 mm |
| Package weight | 231 g |
| Opening | 22x24 |
| Length | 255 mm |
| Type | box wrench |
| Finishing | satin/chrome |
Show UNSPSC/ECL@SS
£ 22.64 excl. VAT
/ Each
£ 27.17 incl. VAT
- Delivery usually within ( 14 ) days
