References
Draper:37538
Rubix:4521610
Manufacturer :37538



Product details : DRAPER 37538 SINGLE OPEN ENDED SPANNER 46MM
Forged from chrome vanadium steel with head angle set at 15°. Raised collar around jaw. Hardened, tempered and black phosphate finish. Especially suitable for use in areas where chemicals and chrome plate can give off poisonous fumes.
Technical specifications
Attributes
| Opening | 46 |
|---|---|
| Length | 377 mm |
| Type | open-end wrench |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 12.30 excl. VAT
/ Each
£ 14.76 incl. VAT
- Delivery usually within ( 7 ) days
