Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver bit holder
"WERA 042760 784C/1 ADAPTOR Q-REL 1/2"" SQ-1/4"" HEX/50MM"
"WERA 042760 784C/1 ADAPTOR Q-REL 1/2"" SQ-1/4"" HEX/50MM"
Quick-Release Chuck Adapter
References
wera:
05042760001
rubix:
80145082
manufacturer :
05042760001
ean:
4013288008053
Technical specifications
Length
50
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : "WERA 042760 784C/1 ADAPTOR Q-REL 1/2"" SQ-1/4"" HEX/50MM"
Adaptor from square to hexagonal. Comes with quick-release chuck for rapid bit change.
Strengths
•1/2" adapter with quick-release chuck
1/2" square socket drive
Equipped with ball stop groove
Technical specifications
Attributes
Length
50
mm
Number of elements
1
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.13
excl. VAT
/
Each
£
20.56
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Check our products from related categories
BAHCO 808050L RATCHETING BIT SCREWDRIVER WITH LEDS
WERA 057676 897/4IMP R BITHOLDER IMPAKTOR RINGMAGNET
BAHCO 808050TORX TORX SCREWDRIVER + BIT SET
STANLEY 66-344M 4 IN 1 POCKET DRIVER
WERA 073420 897/4RSB BITHOLDER RAPIDAPTOR BITORSION CARDED
IRWIN 1/4 QUICK CHANGE BIT HOLDER 300MM / 12
"WERA 071100 3888/4/1K BIT HOLDER 1/4""/50 STAINLESS"
EXPERT E160804 59PCE SCREWDRIVER SET
"WERA 042768 784C/2 ADAPTOR Q-REL 1/2"" SQ-5/16"" HEX/50MM"
"WERA 053455 899/4/1 BITHOLDER 1/4""/1/4"" DRIVE RETAINING RING UNIVERSAL"
BAHCO BE-8575 ERGO HANDLE WITH QUICK RELEASE
STANLEY FMHT0-62691 FATMAX RATCHET SCREWDRIVER
FACOM 3/8 INCH SQUARE DRIVE 5/16 HEX BIT HOLDER SOCKET J.236
APEX ADAPTER 3/8 FM SQ DRV 1/4 92045120 MPQR-308
ROEBUCK 1/4 INCH MAGNETIC BIT HOLDER SCREWDRIVER WITH CATRIDGE 825272