Radial insert ball bearing
Inner diameter | 55 mm |
---|---|
Outer diameter | 110 mm |
Width | 40 mm |
Logistic Weight | 1580 g |
---|---|
Inner diameter | 55 mm |
Outer diameter | 110 mm |
Width | 40 mm |
Series | UK |
Basic static load, radial - C0r | 36000 N |
Basic dynamic load, radial - Cr | 56000 N |
Sealing | Open |
Usually arrives within 14 working days