Insert bearing with eccentric clamping ring SNR
Inner diameter | 38.1 mm |
---|---|
Outer diameter | 90 mm |
Width | 41.3 mm |
Logistics dimensions (L x W x H) | 97x97x66 mm |
---|---|
Logistic Weight | 1200 g |
Inner diameter | 38.1 mm |
Outer diameter | 90 mm |
Width | 41.3 mm |
Bearing Clearance | C3 |
Series | EX300 |
Cage | Steel |
Basic static load, radial - C0r | 24000 N |
Basic dynamic load, radial - Cr | 40560 N |
Usually arrives within 14 working days