Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with eccentric clamping ring
SNR EX306-19G2 INSERT BEARING
Insert bearing with eccentric clamping ring SNR EX306-19G2, Outer diameter: 72 mm | Inner diameter: 30.163 mm | Width: 50 mm
Insert bearing with eccentric clamping ring SNR
References
snr:
EX306-19G2
rubix:
205A2877
ean:
3413529580101
Technical specifications
Inner diameter
30.163
mm
Outer diameter
72
mm
Width
50
mm
See all Specifications
Product details
Technical specifications
Product details : SNR EX306-19G2 INSERT BEARING
Technical specifications
Attributes
Inner diameter
30.163
mm
Outer diameter
72
mm
Width
50
mm
Bearing Clearance
C3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
26.35
excl. VAT
/
Each
£
31.62
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with eccentric clamping ring SNR ES205-15G2, Outer diameter: 52 mm | Inner diameter: 23.813 mm | Width: 30.9 mm
Insert bearing with eccentric clamping ring SNR EX201G2T04, Outer diameter: 47 mm | Inner diameter: 12 mm | Width: 43.5 mm
Insert bearing with eccentric clamping ring INA GE70-XL-KTT-B, Outer diameter: 125 mm | Inner diameter: 70 mm | Width: 48.5 mm
Insert bearing with eccentric clamping ring SNR EX203G2T20, Outer diameter: 47 mm | Inner diameter: 17 mm | Width: 43.5 mm
Insert bearing with eccentric clamping ring NTN UEL307D1W3, Outer diameter: 80 mm | Inner diameter: 35 mm | Width: 51.6 mm
Insert bearing with eccentric clamping ring SNR EX314-43G2, Outer diameter: 150 mm | Inner diameter: 68.263 mm | Width: 92.1 mm
Insert bearing with eccentric clamping ring INA GRAE25-XL-NPP-B-FA125.5, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 21.4 mm
Insert bearing with eccentric clamping ring NSK UC208D1, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 49.2 mm
Insert bearing with eccentric clamping ring INA E30-XL-KRR-B, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 36.5 mm
Insert bearing with eccentric clamping ring INA GRAE45-XL-NPP-B-FA125.5, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 30.2 mm
Insert bearing with eccentric clamping ring INA GRAE50-NPP-B-FA106, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 43.8 mm
Insert bearing with eccentric clamping ring INA E35-XL-KLL, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 37.7 mm
Insert bearing with eccentric clamping ring INA RABRB20/52-XL-FA106, Outer diameter: 52.3 mm | Inner diameter: 20 mm | Width: 17.6 mm
Insert bearing with eccentric clamping ring INA GRA104-XL-NPP-B-AS2/V, Outer diameter: 72 mm | Inner diameter: 31.75 mm | Width: 25.4 mm
Insert bearing with eccentric clamping ring SNR EX213-40G2, Outer diameter: 120 mm | Inner diameter: 63.5 mm | Width: 85.7 mm