Radial insert ball bearing
Inner diameter | 35 mm |
---|---|
Outer diameter | 72 mm |
Width | 25.4 mm |
Logistic Weight | 450 g |
---|---|
Inner diameter | 35 mm |
Outer diameter | 72 mm |
Width | 25.4 mm |
Series | GRAE..-NPP-B-FA107/125.5 |
Basic static load, radial - C0r | 15300 N |
Basic dynamic load, radial - Cr | 25500 N |
Sealing | Two rubber seals |
Usually arrives within 14 working days