Insert bearing with set screw RHP 1220-20ECG, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 14 mm
Bearing Insert
See technical informationReferences
RHP:1220-20ECG
Rubix:158A4289
Manufacturer :1220-20ECG R
EAN:00747023042739

Product details : RHP BEARING INSERT 1220-20ECG
Short inner ring bearing. Same construction as 6200 series, but more adaptable to European standard bearings. 1200 G series: bearing with grub screw in the inner ring and spherical outer ring. 1200 ECG series: bearing with eccentric locking collar and spherical outer ring.
Technical specifications
Attributes
| Logistic Weight | 160 g |
|---|---|
| Inner diameter | 20 mm |
| Outer diameter | 47 mm |
| Width | 14 mm |
| Bearing Clearance | c3 |
| Sealing | two rubber seals |
| Series | 1200ecg |
| Material | through-hardened high-grade steel |
| Cage | steel |
| Limit speed | 6700 rpm |
| Total bearing width | 31.03 mm |
| Basic static load, radial - C0r | 6650 N |
| Basic dynamic load, radial - Cr | 12800 N |
| Weight | 0.16 kg |
Show UNSPSC/ECL@SS
£ 16.30 excl. VAT
/ Each
£ 19.56 incl. VAT
- Delivery usually within ( 2 ) days
