Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with eccentric clamping ring
SNR ES204G1N INSERT BEARING
Insert bearing with eccentric clamping ring SNR ES204G1N, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 30.9 mm
Insert bearing with eccentric clamping ring SNR
References
snr:
ES204G1N
rubix:
394A8189
ean:
3413520720568
Technical specifications
Inner diameter
20
mm
Outer diameter
47
mm
Width
30.9
mm
See all Specifications
Product details
Technical specifications
Product details : SNR ES204G1N INSERT BEARING
Technical specifications
Attributes
Inner diameter
20
mm
Outer diameter
47
mm
Width
30.9
mm
Bearing Clearance
c3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.92
excl. VAT
/
Each
£
9.50
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with eccentric clamping ring SKF YET 206-102, Outer diameter: 62 mm | Inner diameter: 28.58 mm | Width: 23.8 mm
Insert bearing with eccentric clamping ring INA GRA104-XL-NPP-B-AS2/V, Outer diameter: 72 mm | Inner diameter: 31.75 mm | Width: 25.4 mm
Insert bearing with eccentric clamping ring SNR EX312-36G2, Outer diameter: 130 mm | Inner diameter: 57.15 mm | Width: 79.4 mm
Insert bearing with eccentric clamping ring SNR EX21135G2, Outer diameter: 100 mm | Inner diameter: 55.563 mm | Width: 55.4 mm
Insert bearing with eccentric clamping ring SNR CEX207, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 51.1 mm
Insert bearing with eccentric clamping ring SKF YET 206, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 35.7 mm
Insert bearing with eccentric clamping ring SNR ES206G1N, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 35.7 mm
Insert bearing with eccentric clamping ring SNR EX207-22G2, Outer diameter: 72 mm | Inner diameter: 34.925 mm | Width: 51.1 mm
Insert bearing with eccentric clamping ring SNR EX315-47G2, Outer diameter: 160 mm | Inner diameter: 74.613 mm | Width: 100 mm
Insert bearing with eccentric clamping ring SNR EX210G2, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 49.2 mm
Insert bearing with eccentric clamping ring SKF YEL 208-2RF/VL065, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 42.8 mm
Insert bearing with eccentric clamping ring NTN UEL308D1
Insert bearing with eccentric clamping ring NTN AEL205-100D1W3, Outer diameter: 52 mm | Inner diameter: 25.4 mm | Width: 31 mm
Insert bearing with eccentric clamping ring NSK 1140-40DEC, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 56.33 mm
Insert bearing with eccentric clamping ring INA GRA100-XL-NPP-B-AS2/V, Outer diameter: 52 mm | Inner diameter: 25.4 mm | Width: 21.4 mm