Insert bearing with set screw SNR MUC204FD, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 31 mm
SNR - insert - MUC204FD
See technical informationSee documentsReferences
SNR:MUC204FD
Rubix:206A3957
EAN:3413520462888




Documents
Product details : SNR MUC204FD INSERT BEARING
Stainless steel bearing insert, spherical outer race with twist protection, attachment by threaded pins, seal with centrifugal disc, food-compatible grease
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 65x65x40 mm |
|---|---|
| Logistic Weight | 171 g |
| Inner diameter | 20 mm |
| Outer diameter | 47 mm |
| Width | 31 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Series | muc200 |
| Material | stainless steel |
| Cage | stainless steel |
| Basic static load, radial - C0r | 5300 N |
| Basic dynamic load, radial - Cr | 10900 N |
Show UNSPSC/ECL@SS
£ 30.90 excl. VAT
/ Each
£ 37.08 incl. VAT
- Delivery usually within ( 3 ) days
