Spherical plain bearings SKF GEH 50 TXE-2LS, Outer diameter: 90 mm | Width: 56 mm | Inner diameter: 50 mm
Radial Spherical Plain Bearing GEH Series
See technical informationReferences
SKF:GEH 50 TXE-2LS
Rubix:80334809
Manufacturer :169142
EAN:7316571890074

Product details : SKF GEH50TXE-2LS SPHERICAL PLAIN BEARING
Radial spherical plain bearings are designed to accommodate radial and combined radial and axial loads, and also misalignment. This specific design includes a steel/PTFE fabric sliding contact surface combination and the bearings are maintenance-free. Except for those with designation suffix TXGR, they have a double-lip contact seal (-2RS) or a triple-lip, heavy duty contact seal (-2LS) on both sides. Those with designation suffixes TXGR, TXG3E or TXG3A are made of stainless steel.
Strengths
- Designed for radial and combined radial and axial loads
- Long service life and maintenance-free
- Suitable for heavy, constant direction loads
- Low coefficient of friction
- High operating temperatures
- High sliding velocities and small operating clearances
- Long service life and maintenance-free
- Suitable for heavy, constant direction loads
- Low coefficient of friction
- High operating temperatures
- High sliding velocities and small operating clearances
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 56x90x90 mm |
|---|---|
| Logistic Weight | 1380 g |
| Inner diameter | 50 mm |
| Outer diameter | 90 mm |
| Width | 56 mm |
| Material | bearing steel+tx liner |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Basic dynamic load, radial - Cr | 695000 N |
Show UNSPSC/ECL@SS
£ 229.96 excl. VAT
/ Each
£ 275.95 incl. VAT
- Usually arrives within 14 working days
