Spherical plain bearing
Inner diameter | 100 mm |
---|---|
Outer diameter | 150 mm |
Width | 70 mm |
Logistic Weight | 4300 g |
---|---|
Inner diameter | 100 mm |
Outer diameter | 150 mm |
Width | 70 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | GE..-DO-2TS |
Basic static load, radial - C0r | 2900000 N |
Basic dynamic load, radial - Cr | 754000 N |
Usually arrives within 14 working days