Spherical plain bearings INA GE17-UK-2RS-A, Outer diameter: 30 mm | Width: 14 mm | Inner diameter: 17 mm
Spherical plain bearing
See technical informationReferences
INA:GE17-UK-2RS-A
Rubix:229A1100
Manufacturer :0066499550000
EAN:4012802531480

Product details : FAG GE17-UK-2RS-A SPHER PLAIN BEARING 66499550000
Radial spherical plain bearing, maintenance-free, sliding layer: ELGOGLIDE, inner ring curved surface with hard chromium coating, DIN ISO 12240-1, dimension series E, sealed
Strengths
Preferably supports radial loads.
Applications
Used for maintenance-free operation with special requirements for life expectancy.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 14x30x30 mm |
|---|---|
| Package weight | 38 g |
| Inner diameter | 17 mm |
| Outer diameter | 30 mm |
| Width | 14 mm |
| Material | steel |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Basic dynamic load, radial - Cr | 48800 N |
Show UNSPSC/ECL@SS
£ 28.22 excl. VAT
/ Each
£ 33.86 incl. VAT
- Delivery usually within ( 7 ) days
