Spherical plain bearings INA GE30-DO-2RS-E, Outer diameter: 47 mm | Width: 22 mm | Inner diameter: 30 mm
Spherical plain bearing
See technical informationReferences
INA:GE30-DO-2RS-E
Rubix:264A2679
Manufacturer :0972835680000
EAN:4064327383563

Product details : INA GE30-DO-2RS-E SPHERICAL PLAIN BEARING
Radial spherical plain bearing, requiring maintenance, sliding contact surface: steel/steel, DIN ISO 12240-1, dimension series E, sealed
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Outer diameter | 47 mm |
| Width | 22 mm |
| Material | steel/steel (sliding contact surface) |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Type | radial spherical plain bearing, requiring maintenance, din iso 12240-1 / dimension series e; sealed with lip seals on both sides (suffix -2rs) |
| Weight | 0.15 kg |
| Thickness | 22 mm |
| Basic dynamic load, radial - Cr | 51900 N |
Show UNSPSC/ECL@SS
£ 7.73 excl. VAT
/ Each
£ 9.28 incl. VAT
- Delivery usually within ( 7 ) days
