Spherical plain bearings INA GE70-DO-2RS, Outer diameter: 105 mm | Width: 49 mm | Inner diameter: 70 mm
Spherical plain bearing
See technical informationReferences
INA:GE70-DO-2RS
Rubix:105A9268
Manufacturer :0066533590000
EAN:4012802533897

Product details : INA GE70-DO-2RS SPHERICAL PLAIN BEARING
Radial spherical plain bearing, requiring maintenance, sliding contact surface: steel/steel, DIN ISO 12240-1, dimension series E, sealedHigh-performance: For highest load rating and lifetime demands
Strengths
Preferably supports radial loads. Also admits axial loads in both directions.
Applications
Especially suitable for alternating loads with shocks and knocks.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 49x105x105 mm |
|---|---|
| Package weight | 1506 g |
| Inner diameter | 70 mm |
| Outer diameter | 105 mm |
| Width | 49 mm |
| Material | steel |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Basic dynamic load, radial - Cr | 388000 N |
Show UNSPSC/ECL@SS
£ 111.23 excl. VAT
/ Each
£ 133.48 incl. VAT
- Delivery usually within ( 7 ) days
