Spherical plain bearings SKF GEZ 010 ES, Outer diameter: 26.988 mm | Width: 13.894 mm | Inner diameter: 16 mm
Radial Spherical Plain Bearing GEZ Series
See technical informationReferences
SKF:GEZ 010 ES
Rubix:105A7359
Manufacturer :7069
EAN:7316576612183


Technical specifications
| Inner diameter | 16 mm |
|---|---|
| Outer diameter | 26.988 mm |
| Width | 13.894 mm |
Product details : SKF SPHERICAL PLAIN BEARING GEZ010ES
Radial spherical plain bearings are designed to accommodate radial and combined radial and axial loads, and also misalignment. This specific design includes a steel/steel sliding contact surface combination. The bearings require maintenance and can be relubricated via lubrication holes and an annular groove in both rings.
Strengths
- Designed for radial and combined radial and axial loads
- Long service life
- Minimal maintenance
- Suitable for heavy static, alternating or impact loads
- Long service life
- Minimal maintenance
- Suitable for heavy static, alternating or impact loads
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 13,89x26,99x26,99 mm |
|---|---|
| Logistic Weight | 32,2 g |
| Inner diameter | 16 mm |
| Outer diameter | 26.988 mm |
| Width | 13.894 mm |
| Material | steel |
| Sealing | open |
| Bearing Clearance | cn |
| Basic dynamic load, radial - Cr | 21500 N |
Show UNSPSC/ECL@SS
£ 26.82 excl. VAT
/ Each
£ 32.18 incl. VAT
- Delivery usually within ( 3 ) days