Spherical plain bearings INA GE20-HO-2RS-E, Outer diameter: 35 mm | Width: 24 mm | Inner diameter: 20 mm
Spherical plain bearing
See technical informationReferences
INA:GE20-HO-2RS-E
Rubix:264A2702
Manufacturer :3006772510000
EAN:4064328075702

Product details : INA GE20-HO-2RS-E SPHERICAL PLAIN BEARING
Radial spherical plain bearing, maintenance-free, sliding layer: ELGOGLIDE, inner ring curved surface with hard chromium coating, DIN ISO 12240-1, dimension series G, sealed
Strengths
Preferably supports radial loads. Also admits axial loads in both directions.
Applications
Especially suitable for alternating loads with shocks and knocks.
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Outer diameter | 35 mm |
| Width | 24 mm |
| Material | steel/steel |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Type | high performance radial spherical plain bearing, requiring maintenance |
| Weight | 0.07 kg |
| Thickness | 12 mm |
| Basic dynamic load, radial - Cr | 22700 N |
Show UNSPSC/ECL@SS
£ 10.71 excl. VAT
/ Each
£ 12.85 incl. VAT
- Usually arrives within 14 working days
