Spherical plain bearing
Inner diameter | 35 mm |
---|---|
Outer diameter | 55 mm |
Width | 25 mm |
Packaged dimensions (D x W x H) | 25x55x55 mm |
---|---|
Package weight | 212 g |
Inner diameter | 35 mm |
Outer diameter | 55 mm |
Width | 25 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | GE..-UK-2RS |
Basic static load, radial - C0r | 353000 N |
Basic dynamic load, radial - Cr | 212000 N |
In stock: Next day delivery