Spherical plain bearing
Inner diameter | 15 mm |
---|---|
Outer diameter | 26 mm |
Width | 12 mm |
Packaged dimensions (D x W x H) | 12x26x26 mm |
---|---|
Package weight | 26 g |
Inner diameter | 15 mm |
Outer diameter | 26 mm |
Width | 12 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | GE..-UK |
Basic static load, radial - C0r | 44600 N |
Basic dynamic load, radial - Cr | 17800 N |
In stock: Next day delivery