Spherical plain bearings INA GE90-DO-E, Outer diameter: 130 mm | Width: 60 mm | Inner diameter: 90 mm
Spherical plain bearing
See technical informationReferences
Superseded Ref:GE90-DO-HLN
INA:GE90-DO-E
Rubix:264A2695
Manufacturer :0973647380000
EAN:4064327554284

Product details : INA GE90-DO-E SPHERICAL PLAIN BEARING
Radial spherical plain bearing, requiring maintenance, sliding contact surface: steel/steel, DIN ISO 12240-1, dimension series E, open design
Technical specifications
Attributes
| Inner diameter | 90 mm |
|---|---|
| Outer diameter | 130 mm |
| Width | 60 mm |
| Material | steel |
| Sealing | open |
| Bearing Clearance | cn |
| Type | radial spherical plain bearing (requiring maintenance) |
| Weight | 2.7 kg |
| Thickness | 50 mm |
| Basic dynamic load, radial - Cr | 474000 N |
Show UNSPSC/ECL@SS
£ 55.01 excl. VAT
/ Each
£ 66.01 incl. VAT
- Delivery usually within ( 7 ) days
