Spherical plain bearings SKF GX 45 F, Outer diameter: 120 mm | Width: 36.5 mm | Inner diameter: 45 mm

Thrust Spherical Plain Bearing

See technical information

References

SKF:GX 45 F
Rubix:105A7883
Manufacturer :8024
EAN:7316577002426
brand logo

Technical specifications

Inner diameter45 mm
Outer diameter120 mm
Width36.5 mm
See all Specifications

Product details : SKF SPHERICAL PLAIN BEARING GX45F


Many applications require spherical bearings that are suitable for oscillating movements and that can accommodate misalignment. Rolling bearings only partly fulfil these requirements as they are generally designed for continuous rotation and can only accommodate limited misalignment. Therefore, SKF manufactures spherical plain bearings, rod ends and bushings to provide an economical solution to these challenges. SKF manufactures spherical plain bearings, rod ends and bushings in various designs and with different sliding contact surface combinations. Each design and combination has characteristic properties which makes it particularly suitable for certain applications.
Axial spherical plain bearings are designed to accommodate axial and combined radial-axial loads. This specific version features a maintenance-free steel/PTFE-FRP sliding pair. However, re-lubrication from both sides is possible if the longest possible bearing service life is desired.

Strengths

- Designed for axial and combined radial and axial loads
- Separable shaft and housing washers enable easier mounting
- Long service life and maintenance-free
- Relatively insensitive to contaminants
- Low coefficient of friction

Technical specifications


Attributes
Logistics dimensions (L x W x H)36,5x120x120 mm
Logistic Weight2321 g
Inner diameter45 mm
Outer diameter120 mm
Width36.5 mm
Materialsteel+liner
Sealingopen
Bearing Clearancecn
Weight2.25 kg
Thickness36.5 mm
Basic static load, axial - C0a355000 N
Basic dynamic load, axial - Ca224000 N
£ 400.92 excl. VAT
/ Each
£ 481.10 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories