Spherical plain bearings INA GE70-UK-2RS-A, Outer diameter: 105 mm | Width: 49 mm | Inner diameter: 70 mm
Spherical plain bearing
See technical informationReferences
INA:GE70-UK-2RS-A
Rubix:105A9525
Manufacturer :0066504300000
EAN:4012802532043

Product details : INA GE70-UK-2RS-A SPHERICAL PLAIN BEARING
Radial spherical plain bearing, maintenance-free, sliding layer: ELGOGLIDE, inner ring curved surface with hard chromium coating, DIN ISO 12240-1, dimension series E, sealed
Strengths
Preferably supports radial loads.
Applications
Used for maintenance-free operation with special requirements for life expectancy.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 49x105x105 mm |
|---|---|
| Package weight | 1498 g |
| Inner diameter | 70 mm |
| Outer diameter | 105 mm |
| Width | 49 mm |
| Material | steel |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Basic dynamic load, radial - Cr | 883000 N |
Show UNSPSC/ECL@SS
£ 188.40 excl. VAT
/ Each
£ 226.08 incl. VAT
- Delivery usually within ( 7 ) days
