Spherical plain bearings INA GE140-DO, Outer diameter: 210 mm | Width: 90 mm | Inner diameter: 140 mm
Spherical plain bearing
See technical informationReferences
INA:GE140-DO
Rubix:106A2604
Manufacturer :0066483120000
EAN:4012802530964

Product details : INA GE140-DO SPHERICAL PLAIN BEARING
Radial spherical plain bearing, maintenance-free, sliding layer: ELGOGLIDE, inner ring curved surface with hard chromium coating, DIN ISO 12240-1, dimension series G, sealed
Radial spherical plain bearing, requiring maintenance, sliding contact surface: steel/steel, DIN ISO 12240-1, dimension series E, open design High-performance: For highest load rating and lifetime demands
Strengths
Preferably supports radial loads. Also admits axial loads in both directions.
Applications
Especially suitable for alternating loads with shocks and knocks.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 90x210x210 mm |
|---|---|
| Package weight | 11120 g |
| Inner diameter | 140 mm |
| Outer diameter | 210 mm |
| Width | 90 mm |
| Material | steel |
| Sealing | open |
| Bearing Clearance | cn |
| Basic dynamic load, radial - Cr | 1360000 N |
Show UNSPSC/ECL@SS
£ 623.99 excl. VAT
/ Each
£ 748.79 incl. VAT
- Delivery usually within ( 7 ) days
