Spherical plain bearings INA GE25-ZO-HLN, Outer diameter: 41.275 mm | Width: 22.225 mm | Inner diameter: 25.4 mm
Spherical plain bearing
See technical informationReferences
INA:GE25-ZO-HLN
Rubix:238A0743
Manufacturer :0527633070000
EAN:4047643097475


Technical specifications
| Inner diameter | 25.4 mm |
|---|---|
| Outer diameter | 41.275 mm |
| Width | 22.225 mm |
Product details : INA GE25-ZO-HLN RADIAL SPHERICAL PLAIN BEARING REQUIRING MAINTENANCE S
Radial spherical plain bearing, requiring maintenance, sliding contact surface: steel/steel, inch size, open design
Technical specifications
Attributes
| Logistic Weight | 118 g |
|---|---|
| Inner diameter | 25.4 mm |
| Outer diameter | 41.275 mm |
| Width | 22.225 mm |
| Material | steel |
| Sealing | open |
| Bearing Clearance | cn |
| Basic dynamic load, radial - Cr | 70100 N |
Show UNSPSC/ECL@SS
£ 32.07 excl. VAT
/ Each
£ 38.48 incl. VAT
- Usually arrives within 14 working days