Spherical plain bearings SKF GEZ 100 ES, Outer diameter: 41.275 mm | Width: 22.225 mm | Inner diameter: 25 mm
Radial Spherical Plain Bearing GEZ Series
See technical informationReferences
SKF:GEZ 100 ES
Rubix:105A7363
Manufacturer :7073
EAN:7316576608421


Technical specifications
| Inner diameter | 25 mm |
|---|---|
| Outer diameter | 41.275 mm |
| Width | 22.225 mm |
Product details : SKF SPHERICAL PLAIN BEARING GEZ100ES
Radial spherical plain bearings are designed to accommodate radial and combined radial and axial loads, and also misalignment. This specific design includes a steel/steel sliding contact surface combination. The bearings require maintenance and can be relubricated via lubrication holes and an annular groove in both rings.
Strengths
- Designed for radial and combined radial and axial loads
- Long service life
- Minimal maintenance
- Suitable for heavy static, alternating or impact loads
- Long service life
- Minimal maintenance
- Suitable for heavy static, alternating or impact loads
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 22,23x41,28x41,28 mm |
|---|---|
| Logistic Weight | 120 g |
| Inner diameter | 25 mm |
| Outer diameter | 41.275 mm |
| Width | 22.225 mm |
| Material | steel |
| Sealing | open |
| Bearing Clearance | cn |
| Basic dynamic load, radial - Cr | 56000 N |
Show UNSPSC/ECL@SS
£ 33.06 excl. VAT
/ Each
£ 39.67 incl. VAT
- Delivery usually within ( 3 ) days