Spherical plain bearings INA GE60-AW-A, Outer diameter: 150 mm | Width: 45 mm | Inner diameter: 60 mm
Spherical plain bearing
See technical informationReferences
INA:GE60-AW-A
Rubix:238A1237
Manufacturer :0066518360000
EAN:4012802532715

Product details : INA GE60-AW-A SPHERICAL PLAIN BEARING
Axial spherical plain bearing, maintenance-free, DIN ISO 12240-3, shaft location washer curved surface with hard chromium coating, open design
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 45x150x150 mm |
|---|---|
| Logistic Weight | 4650 g |
| Inner diameter | 60 mm |
| Outer diameter | 150 mm |
| Width | 45 mm |
| Material | steel |
| Sealing | open |
| Bearing Clearance | cn |
| Weight | 4.65 kg |
| Thickness | 35 mm |
| Basic static load, axial - C0a | 3680000 N |
| Basic dynamic load, axial - Ca | 2210000 N |
Show UNSPSC/ECL@SS
£ 532.81 excl. VAT
/ Each
£ 639.37 incl. VAT
- Usually arrives within 14 working days
