Spherical plain bearings INA GE70-FW-2RS-A, Outer diameter: 120 mm | Width: 70 mm | Inner diameter: 70 mm
Spherical plain bearing
See technical informationReferences
INA:GE70-FW-2RS-A
Rubix:229A1132
Manufacturer :0066504140000
EAN:4012802532036

Product details : FAG GE70-FW-2RS-A SPHER PLAIN BEARING 66504140000
Radial spherical plain bearing, maintenance-free, sliding layer: ELGOGLIDE, inner ring curved surface with hard chromium coating, DIN ISO 12240-1, dimension series G, sealed
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 70x120x120 mm |
|---|---|
| Package weight | 3000 g |
| Inner diameter | 70 mm |
| Outer diameter | 120 mm |
| Width | 70 mm |
| Material | steel |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Basic dynamic load, radial - Cr | 1130000 N |
Show UNSPSC/ECL@SS
£ 389.97 excl. VAT
/ Each
£ 467.96 incl. VAT
- Delivery usually within ( 7 ) days
