Spherical plain bearings INA GE35-FO-2RS, Outer diameter: 62 mm | Width: 35 mm | Inner diameter: 35 mm
Spherical plain bearing
See technical informationReferences
INA:GE35-FO-2RS
Rubix:105A9390
Manufacturer :0066481340000
EAN:4012802547566

Product details : INA GE35-FO-2RS SPHERICAL PLAIN BEARING
Radial spherical plain bearing, requiring maintenance, sliding contact surface: steel/steel, DIN ISO 12240-1, dimension series G, sealed
Strengths
Preferably supports radial loads. Also admits axial loads in both directions.
Applications
Especially suitable for alternating loads with shocks and knocks.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 35x62x62 mm |
|---|---|
| Package weight | 396 g |
| Inner diameter | 35 mm |
| Outer diameter | 62 mm |
| Width | 35 mm |
| Material | steel |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Basic dynamic load, radial - Cr | 117000 N |
Show UNSPSC/ECL@SS
£ 43.07 excl. VAT
/ Each
£ 51.68 incl. VAT
- Delivery usually within ( 7 ) days
