Spherical plain bearings INA GE240-DO-2RS-A, Outer diameter: 340 mm | Width: 140 mm | Inner diameter: 240 mm
Spherical plain bearing
See technical informationReferences
INA:GE240-DO-2RS-A
Rubix:229A1110
Manufacturer :0066539790000
EAN:4012802534252

Product details : FAG GE240-DO-2RS-A SPHER PLAIN BEARING 66539790000
Radial spherical plain bearing, requiring maintenance, sliding contact surface: steel/steel, DIN ISO 12240-1, dimension series E, sealedHigh-performance: For highest load rating and lifetime demands
Strengths
Preferably supports radial loads. Also admits axial loads in both directions.
Applications
Especially suitable for alternating loads with shocks and knocks.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 140x340x340 mm |
|---|---|
| Package weight | 38039 g |
| Inner diameter | 240 mm |
| Outer diameter | 340 mm |
| Width | 140 mm |
| Material | steel |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Basic dynamic load, radial - Cr | 3300000 N |
Show UNSPSC/ECL@SS
£ 3,275.15 excl. VAT
/ Each
£ 3,930.18 incl. VAT
- Delivery usually within ( 7 ) days
