Radial Spherical Plain Bearing
Inner diameter | 90 mm |
---|---|
Outer diameter | 130 mm |
Width | 60 mm |
Logistics dimensions (L x W x H) | 60x130x130 mm |
---|---|
Logistic Weight | 2673 g |
Inner diameter | 90 mm |
Outer diameter | 130 mm |
Width | 60 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Material | Bearing steel+TX liner |
Basic static load, radial - C0r | 2320000 N |
Basic dynamic load, radial - Cr | 1370000 N |
Usually arrives within 14 working days