Radial Spherical Plain Bearing GEZ Series
Inner diameter | 13 mm |
---|---|
Outer diameter | 22.25 mm |
Width | 11.1 mm |
Logistic Weight | 18,2 g |
---|---|
Inner diameter | 13 mm |
Outer diameter | 22.25 mm |
Width | 11.1 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | GEZ |
Basic static load, radial - C0r | 41500 N |
Basic dynamic load, radial - Cr | 14000 N |
Usually arrives within 14 working days