Spherical plain bearings INA GE30-UK-2TS, Outer diameter: 47 mm | Width: 22 mm | Inner diameter: 30 mm
Spherical plain bearing
See technical informationReferences
INA:GE30-UK-2TS
Rubix:264A2602
Manufacturer :0559085270000
EAN:4012802542943

Product details : INA GE30-UK-2TS SPHERICAL PLAIN BEARING
Radial spherical plain bearing, maintenance-free, sliding layer: ELGOGLIDE, inner ring curved surface with hard chromium coating, DIN ISO 12240-1, dimension series E, sealed
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Outer diameter | 47 mm |
| Width | 22 mm |
| Material | steel on ptfe (elgoglide sliding layer) |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Type | radial spherical plain bearing (maintenance-free) |
| Weight | 0.137 kg |
| Thickness | 18 mm |
| Basic dynamic load, radial - Cr | 165000 N |
Show UNSPSC/ECL@SS
£ 46.14 excl. VAT
/ Each
£ 55.37 incl. VAT
- Delivery usually within ( 7 ) days
