Spherical plain bearings INA GE8-DO-E, Outer diameter: 16 mm | Width: 8 mm | Inner diameter: 8 mm
Spherical plain bearing
See technical informationReferences
INA:GE8-DO-E
Rubix:264A2730
Manufacturer :0973596960000
EAN:4064327550736

Product details : INA GE8-DO-E SPHERICAL PLAIN BEARING
Radial spherical plain bearing, maintenance-free, sliding layer: ELGOGLIDE, inner ring curved surface with hard chromium coating, DIN ISO 12240-1, dimension series G, sealed
Strengths
Preferably supports radial loads. Also admits axial loads in both directions.
Applications
Especially suitable for alternating loads with shocks and knocks.
Technical specifications
Attributes
| Inner diameter | 8 mm |
|---|---|
| Outer diameter | 16 mm |
| Width | 8 mm |
| Material | steel/steel |
| Sealing | open |
| Bearing Clearance | cn |
| Type | radial spherical plain bearing, requiring maintenance, steel/steel sliding contact surface, din iso 12240-1, dimension series e, open design |
| Weight | 0.007 kg |
| Thickness | 8 mm |
| Basic dynamic load, radial - Cr | 5530 N |
Show UNSPSC/ECL@SS
£ 2.93 excl. VAT
/ Each
£ 3.52 incl. VAT
- Usually arrives within 14 working days
